false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Time Delay Iatet

Product Type: Timers
Mfr Number: A9C15419
Part Number: 2500577601

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Timer relay for distribution board
Timer relay for distribution board
Feature Feature details
Type of control voltage 2 DC
Nominal switching current at 250 V AC 0 A
Switch capacity fluorescent lamp DUO 0 VA
Switch capacity incandescent lamps 0 W
Switch capacity fluorescent lamp parallel 0 VA
Switch capacity fluorescent lamp inductive 0 VA
Control voltage 1 24 - 240 V
Control voltage 2 24 - 110 V
Frequency control voltage 1 50 - 60 Hz
Supply voltage 24 - 240 V
Width in number of modular spacings 2
Number of changeover switches 0
Function Impulse controlled operating delay
Type of excitation Analogue with multi function
2nd interval unit Seconds/hours
Voltage type of supply voltage AC
Type of control voltage 1 AC
Number of normally open contacts 0
Mounting method DIN rail
Number of normally closed contacts 0
Built-in height 81 mm
2nd interval 1 - 36000

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day