false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Acti 9 modular bell transfomer iTR - 230 V 50..60 Hz - output 8..12 V - 4 VA

Product Type: Bell Transformers
Mfr Number: A9A15213
Part Number: 2500684404

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Bell transformer
Bell transformer
Feature Feature details
Type of transformer Standard bell ringing transformer
Secondary amperage 3 0 A
Secondary amperage 2 0 A
Max. power loss 0 W
Modular version Yes
On/Off switch No
Short-circuit protected Yes
Temperature protection Yes
Suitable for surface mounting No
Secondary voltage 3 0 V
Secondary amperage 1 0 A
Secondary voltage 2 12 V
Width 36 mm
Length 60 mm
Height 89 mm
Primary voltage 230 V
Max. output current 0 A
Width in number of modular spacings 4
Max. output power 0 W
Secondary voltage 1 8 V
Suitable for flush-mounting No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.