false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Merlin Gerin Network Cord 2xRj45male L = 5m

Product Type: Air Circuit Breakers
Mfr Number: TRV00850
Part Number: 2500685931

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Patch cord copper (twisted pair)
Patch cord copper (twisted pair)
Feature Feature details
Colour outer sheath White
Locking lever Yes
Halogen free No
Fire retardant version No
Pin assignment 1:1 °C
Anti-kink sleeve Moulded-on
AWG-size 26
Length 5 m
Category 5E
Colour anti-kink sleeve White
Type of connector connection 1 RJ45 8(8)
Cable construction 4x2
Type of connector connection 2 RJ45 8(8)
Cable type F/UTP
Oil resistant (acc. EN 60811-404) No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.