false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Ultimate Slimline 2-Gang Unswitched Floor Socket

Product Type: White Moulded Slimline
Mfr Number: GU3252WSS
Part Number: 2500134064

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
Mounting method Surface mounted (plaster)
Nominal voltage 230 V
Depth of device 27 mm
Number of modules (module system) 1
Height of device 88 mm
Width of device 148 mm
Number of poles 1
Number of gangs 2
Rated current 13 A
Type of fastening Mounting with screw
Nominal current 13 A
Model British Standard
Connection type Screwed terminal
Material Metal
Frequency 50 Hz

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.