false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2-Gang Weatherproof RCD Socket 1-Pole 13A 30mA IP66 Grey

Product Type: Weatherproof Outdoor
Mfr Number: GWPIU3020R
Part Number: 2500141780

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
With loop through function No
With child-protection No
With built-in USB power supply No
With orientation lighting No
With signal lamp No
With hinged lid Yes
With function lighting No
Frequency 50 Hz
Nominal voltage 230 V
Depth of device 60 mm
Protective contact No
Insulated mounting No
Fault current protection No
Transparent No
For heavy conditions (in accordance with VDE) No
With miniature fuse No
Eject-mechanism No
Label space/information surface No
Over voltage protection Yes
Rotated central insert No
With on/off switch No
Lockable No
Height of device 95 mm
Width of device 148 mm
Suitable for degree of protection (IP) IP66
Cover Complete housing
Material quality Thermoplastic
Imprint/indication Without imprint
Type of fastening Mounting with screw
Connection type Screwed terminal
Surface protection Untreated
Phase pickup None
Material Plastic
Surface finishing Matt
Model British Standard
Special power supply No special power supply
Number of phases 1
Number of units 2
Number of gangs 2
Number of active Pins (flat) 2
Rated fault current 30 mA
Number of poles 1
Rated current 13 A
Number of socket outlets switchable 0
Nominal current 13 A
Colour Grey

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.