false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2-Gang RCD Weatherproof Socket IP66 Grey

Product Type: Weatherproof Outdoor
Mfr Number: NL8600/2RCD66
Part Number: 1050309799

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
Model British Standard
Number of modules (module system) 2
Nominal current 13 A
Warranty 20
Rated current 13 A
Rated fault current 30 mA
Number of gangs 2
With built-in USB power supply No
With hinged lid Yes
Lockable Yes
Number of socket outlets switchable 0
Material Thermoplastic
Cover Complete housing
Connection type Screwed terminal
Colour Grey
Type of fastening Mounting with screw
Mounting method Surface mounted (plaster)
Surface finishing Glossy
Material Plastic
Suitable for degree of protection (IP) IP55
Colour Grey
In stock Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.