false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

1-Gang Unswitched Weatherproof Socket 13A Grey

Product Type: Weatherproof Outdoor
Mfr Number: GWPIU3050
Part Number: 2500141766

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
Model British Standard
Number of gangs 1
Rated current 13 A
Number of poles 1
Height of device 95 mm
Depth of device 60 mm
Width of device 95 mm
Nominal voltage 230 V
Number of modules (module system) 1
Nominal current 13 A
Surface finishing Matt
Material Plastic
Type of fastening Mounting with screw
Mounting method Surface mounted (plaster)
Connection type Screwed terminal
Colour Dark grey
Frequency 50 Hz

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.