false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

1-Gang 1-Module Grid 81 x 58mm

Product Type: Modular & Grid
Mfr Number: NL8851
Part Number: 1000017184

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Frequently Bought together

Current Product
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cover frame for domestic switching devices
Cover frame for domestic switching devices
Feature Feature details
Type of fastening Screw mounting
Number of modules vertical (module system) 1
Width 58.00 mm
Warranty 10
Number of gangs 1
Width 58 mm
Height 81 mm
Mounting direction Vertical
Colour Grey
Material Metal
Surface finishing Matt
Surface protection Untreated
Material Metal
Height 81.00 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.