false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

1-Gang Switched Metalclad Fused Connection Unit 13A Grey

Product Type: Metal Clad
Mfr Number: NL8413S
Part Number: 1000009125

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Combination switch/wall socket outlet
Combination switch/wall socket outlet
Feature Feature details
Material Metal
Height of device 79 mm
Number of gangs 1
Warranty 20
Width of device 79 mm
Rated current 13 A
Number of poles 2
Material Metalclad
Nominal voltage 250 V
Colour Grey
Surface finishing Matt
Method of operation Rocker/button
Mounting method Surface mounted (plaster)
Colour Grey
Depth of device 42 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day