false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2-Gang Brushed Steel Shaver Socket 115/230V

Product Type: Decorative Raised Edge
Mfr Number: NLBS8965
Part Number: 1050368019

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
Model British Standard
Thermal Cut-Out Yes
Number of gangs 2
Minimum box depth 47 mm
Warranty 1
Width of device 146 mm
Height of device 86 mm
Nominal voltage 240 V
Number of modules (module system) 2
Surface protection Brushed
Finish Brushed Steel
Mounting method Flush mounted (plaster)
Material Metal
Surface finishing Glossy
Type of fastening Mounting with screw
Connection type Screwed terminal
Colour Stainless steel
Rating 115 - 230 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.