false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

2-Gang 2-Way Brushed Steel Dimmer Switch

Product Type: Decorative Raised Edge
Mfr Number: NLBS8905/22
Part Number: 1050368009

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Dimmer
Dimmer
Feature Feature details
Mounting method Flush mounted (plaster)
Number of Ways 2
Width of device 146 mm
Number of gangs 2
Warranty 1
Surface finishing Glossy
Height of device 86 mm
Connection type Screwed terminal
Assembly arrangement Basic element with full cover plate
Type of fastening Mounting with screw
Colour Stainless steel
Method of operation Push button
Material Metal
Number of modules (module system) 2

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day