false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Lisse 2-Gang 13A Switched Socket Mocha Bronze / Black

Product Type: Decorative Flat Plate
Mfr Number: GGBL3020BMBS
Part Number: 2501017055

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
Surface finishing Matt
With child-protection Yes
For heavy conditions (in accordance with VDE) No
Label space/information surface No
Insulated mounting No
Eject-mechanism No
Lockable No
With on/off switch Yes
Transparent No
With hinged lid No
Halogen free No
Over voltage protection No
With function lighting No
With miniature fuse No
With loop through function No
Rotated central insert No
With built-in USB power supply No
Frequency 50 - 60 Hz
Fault current protection No
Number of units 2
Mounting method Flush mounted (plaster)
Material quality Stainless steel
Material Metal
Type of fastening Mounting with screw
Imprint/indication Without imprint
Colour Bronze
Connection type Screwed terminal
Model British Standard
Suitable for degree of protection (IP) IP20
Special power supply No special power supply
Nominal current 13 A
Height of device 87 mm
Nominal voltage 250 V
Width of device 148 mm
Depth of device 36 mm
Number of socket outlets switchable 2
With orientation lighting No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.