false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Lisse 2-Gang 1-Pole 13A Switched Socket x2 USB Stainless Steel / Black

Product Type: Decorative Flat Plate
Mfr Number: GGBL30202USBABSSS
Part Number: 2501017203

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Socket outlet
Socket outlet
Feature Feature details
Connection type Screwed terminal
Lockable No
Over voltage protection No
With on/off switch Yes
Label space/information surface No
Eject-mechanism No
With hinged lid No
Insulated mounting No
Fault current protection No
Rotated central insert No
With child-protection Yes
For heavy conditions (in accordance with VDE) No
Transparent No
With loop through function No
With miniature fuse No
With orientation lighting No
With function lighting No
Halogen free No
Frequency 50 - 60 Hz
Surface finishing Matt
Colour Stainless steel
Material Metal
Suitable for degree of protection (IP) IP20
Material quality Stainless steel
Special power supply No special power supply
Type of fastening Mounting with screw
Width of device 148 mm
Model British Standard
Mounting method Flush mounted (plaster)
Number of units 2
Nominal voltage 250 V
Height of device 87 mm
Nominal current 13 A
Depth of device 31 mm
Number of socket outlets switchable 2
With built-in USB power supply Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.