false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Hartland Switched Socket Outlet with 2 USB 2-Gang 2-Pole 13A White Insert Satin Chrome

Product Type: Decorative Flat Plate
Mfr Number: 76SS2USBSC-W
Part Number: 2500930512

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Multi combination switch/push button/socket outlet
Multi combination switch/push button/socket outlet
Feature Feature details
Colour Chrome
With lighting No
Number of socket outlets total 2
Suitable for degree of protection (IP) IP2X
Rated current 13 A
Nominal voltage 250 V
Mounting method Flush mounted (plaster)
Material Metal
Method of operation Rocker/button
Number of socket outlets switchable 2

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.