false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

4-Inlet Thermoplastic Junction Box 77 x 40mm Grey

Product Type: Junction Boxes Plastic
Mfr Number: 655
Part Number: 1051056514

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Box/housing for surface mounting on the wall/ceiling
Box/housing for surface mounting on the wall/ceiling
Feature Feature details
Shape Round
Depth 40 mm
Length 77 mm
Number of inlets 4
Height 40 mm
Surface protection Untreated
Degree of protection (IP) IP55
Colour Grey
Material Plastic
Mounting method Wall-/ceiling mounting
Diameter 77 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day