false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Panel Mount Receptacle 2-Pole+E 16A 230V Blue

Product Type: Wall Mount Sockets IP67
Mfr Number: 1475
Part Number: 2500017350

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Panel-mounted CEE socket outlet
Panel-mounted CEE socket outlet
Feature Feature details
Identification colour Blue
Amperage acc. UL/CSA (for UL-version) 20 A
Drill hole distance horizontal 47 mm
IEC-amperage 16 A
Flange size horizontal 62 mm
Drill hole distance vertical 47 mm
RAL-number 5007
Number of poles 3
Clock hour position 6 h
Flange size vertical 74 mm
Voltage acc. EN 60309-2 230 V (50+60 Hz) blue
Degree of protection (IP) IP67
Connection system Screwed terminal
Angle of plug Angled
Material Plastic
Military model No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.