false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Bell Transformer 220-240V 1A 147 x 97 x 40mm

Product Type: Bell Transformers
Mfr Number: D753
Part Number: 2500008550

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Bell transformer
Bell transformer
Feature Feature details
Type of transformer Standard bell ringing transformer
Suitable for surface mounting Yes
Temperature protection No
On/Off switch No
Short-circuit protected Yes
Modular version No
Length 147 mm
Rated current 1 A
Height 40 mm
Width 97 mm
Secondary amperage 3 0 A
Secondary amperage 1 1 A
Max. output current 1 A
Secondary voltage 1 8 V
Width in number of modular spacings 3
Primary voltage 240 V
Suitable for flush-mounting No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.