false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

RG6 Satellite Coaxial Cable 100m Black

Product Type: Coax Cable
Mfr Number: NLSATBLK
Part Number: 1000008738

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

M
Min: 1 / M
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Coaxial cable
Coaxial cable
Feature Feature details
Material outer sheath Polyvinyl chloride (PVC)
Warranty 1
Length 100000 m
Diameter 6.5 mm
Inner conductor material Copper
Colour Black
Dielectric Foamed PE
Colour outer sheath Black
Type of outer conductor Foil + braiding
Colour Black
Characteristic impedance 75 Ohm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.