false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2-Gang Extension Reel with Cable 110V 25m Yellow

Product Type: Extension Reels Open
Mfr Number: NLER2516N
Part Number: 1050153240

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cable reel
Cable reel
Feature Feature details
Colour Yellow
Voltage 110 V
Cable length 25 m
Rated current 16 A
Length 25000 mm
Number of cores 3
Core cross section 1.25 mm²
Warranty 3
Number of socket outlets 2
Voltage 110 V
Material Polypropylene
Colour Yellow
Cable type 3 x 1.50mm²
Type Reel
Unwound Rating 13A/3120W
Material housing Plastic
Number of gangs 2

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.