false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

4-Gang Extension Reel with Cable 240V 20m Black/Blue

Product Type: Extension Reels Closed
Mfr Number: NLER2013N
Part Number: 1050153239

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cable reel
Cable reel
Feature Feature details
Material housing Plastic
Rated current 13 A
Voltage 230 V
Number of socket outlets 4
Warranty 3
Voltage 230 V
Length 20000 mm
Cable length 20 m
Number of cores 3
Colour Blue
Core cross section 1.25 mm²
Cable type 3 x 1.25mm²
Unwound Rating 13A/3120W
Type Cassette
Colour Blue
Material Polypropylene
Number of gangs 4

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.