false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

4-Gang Extension Lead with Neon 13A 2m White

Product Type: Extension Leads
Mfr Number: NLEL2W
Part Number: 1000009158

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Multiple socket
Multiple socket
Feature Feature details
Colour White
With on/off switch No
On/Off switch No
Number of cold device socket outlets 4
Number of gangs 4
Warranty 10
Cable length 2 m
Rated current 13 A
Nominal current 13 A
Number of socket outlets with earth pin 4
Colour White
Length of power cord 2 m
Surface finishing Glossy
Housing shape Rectangular
Over voltage protection No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.