false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Regular Fly Killer 300ml

Product Type: Fly Killers
Mfr Number: PLB1030
Part Number: 1030005822

Product Description
My Price
£3.96 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 2 / EA
clear
Wire Cut Options

Ft
Min 2 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Frequently Bought together

Current Product

JUNGLE FORMULA

Maximum Insect Repellent 150ml

Qty: 1

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Spray
Spray
Feature Feature details
Size (non-dimensional) / Capacity 300 mm
Volume 300 ml

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day