false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

M5 x 80mm Spring Toggle Cavity Fixing

Product Type: Cavity Fixings
Mfr Number: NLSTF580
Part Number: 1000008845

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 10 / EA
clear
Wire Cut Options

Ft
Min 10 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Toggle fixing
Toggle fixing
Feature Feature details
Model With thread tap
Max. plate thickness 54 mm
Length of anchor plug 80 mm
Length 80 mm
Drill hole diameter 14 mm
Thread size (metric) 5
Colour Silver
Material Metal
Material Steel
Thread type Metric
In stock Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.