Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Graphic panel | |
With message indication | Yes |
---|---|
Supporting protocol for INTERBUS-Safety | No |
Supporting protocol for KNX | No |
With colour display | Yes |
Supporting protocol for PROFIBUS | No |
Supporting protocol for DeviceNet Safety | No |
Supporting protocol for Foundation Fieldbus | No |
With recipes | No |
Supporting protocol for LON | No |
With message system (incl. buffer and confirmation) | Yes |
Supporting protocol for TCP/IP | Yes |
With alpha numeric keyboard | No |
Supporting protocol for AS-Interface Safety at Work | No |
Supporting protocol for SUCONET | No |
IO link master | No |
Radio standard GSM | No |
Radio standard WLAN 802.11 | No |
Supporting protocol for PROFIsafe | No |
Suitable for safety functions | No |
Additional software components, loadable | Yes |
Supporting protocol for other bus systems | Yes |
Rail mounting possible | No |
Supporting protocol for SafetyBUS p | No |
With numeric keyboard | No |
Supporting protocol for DeviceNet | No |
Printer output available | No |
Supporting protocol for EtherNet/IP | Yes |
Supporting protocol for ASI | No |
Supporting protocol for PROFINET CBA | No |
Radio standard UMTS | No |
Process default value (input) possible | Yes |
Supporting protocol for PROFINET IO | No |
Radio standard Bluetooth | No |
Radio standard GPRS | No |
Supporting protocol for CAN | No |
Number of pixels, horizontal | 800 |
---|---|
Number of HW-interfaces RS-232 | 1 |
Number of pixels, vertical | 480 |
Number of HW-interfaces RS-422 | 1 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces Wireless | 0 |
Recess depth | 45 mm |
Number of HW-interfaces industrial Ethernet | 2 |
Number of HW-interfaces USB | 2 |
Number of colours of the display | 16000000 |
Number of function buttons, programmable | 0 |
Number of grey-scales/blue-scales of display | 16 |
Number of online languages | 0 |
Number of HW-interfaces PROFINET | 0 |
Useful project memory/user memory | 128000 kByte |
Width of the front | 208 mm |
Number of HW-interfaces RS-485 | 1 |
Number of system buttons | 0 |
Supply voltage AC 50 Hz | - - - V |
With SW interfaces | Yes |
Supporting protocol for MODBUS | Yes |
Process value representation (output) possible | Yes |
Wall mounting/direct mounting | Yes |
Supporting protocol for INTERBUS | No |
Supporting protocol for SERCOS | No |
Supporting protocol for Data-Highway | No |
Operating temperature | 0 - 50 °C |
Number of password levels | 0 |
Supply voltage AC 60 Hz | - - - V |
Supply voltage DC | 24 - 24 V |
Number of HW-interfaces other | 0 |
Screen diagonal | 7 inch |
Height of the front | 153 mm |
Number of buttons with LED | 0 |
Number of HW-interfaces serial TTY | 0 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.