Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Graphic panel | |
Supporting protocol for TCP/IP | Yes |
---|---|
Supporting protocol for INTERBUS-Safety | No |
Supporting protocol for KNX | No |
With colour display | Yes |
Supporting protocol for DeviceNet Safety | No |
Supporting protocol for PROFIBUS | No |
Supporting protocol for Foundation Fieldbus | No |
Supporting protocol for LON | No |
With message indication | Yes |
With message system (incl. buffer and confirmation) | Yes |
With alpha numeric keyboard | No |
Supporting protocol for AS-Interface Safety at Work | No |
Supporting protocol for SUCONET | No |
IO link master | No |
Radio standard GSM | No |
Radio standard WLAN 802.11 | No |
Supporting protocol for PROFIsafe | No |
Supporting protocol for ASI | No |
Radio standard GPRS | No |
Supporting protocol for CAN | No |
Radio standard Bluetooth | No |
Supporting protocol for PROFINET IO | No |
Process default value (input) possible | Yes |
Radio standard UMTS | No |
Suitable for safety functions | No |
Supporting protocol for PROFINET CBA | No |
Supporting protocol for EtherNet/IP | Yes |
With numeric keyboard | No |
Supporting protocol for DeviceNet | No |
Supporting protocol for SafetyBUS p | No |
Rail mounting possible | No |
Supporting protocol for other bus systems | Yes |
Additional software components, loadable | Yes |
Number of HW-interfaces RS-232 | 1 |
---|---|
Width of the front | 134.5 mm |
Number of system buttons | - |
Useful project memory/user memory | 128000 kByte |
Number of HW-interfaces PROFINET | - |
Number of grey-scales/blue-scales of display | 16 |
Number of pixels, horizontal | 480 |
Number of HW-interfaces USB | 2 |
Number of function buttons, programmable | - |
Number of HW-interfaces industrial Ethernet | 1 |
Recess depth | 43 mm |
Number of HW-interfaces parallel | - |
Number of HW-interfaces Wireless | - |
Number of HW-interfaces RS-422 | 1 |
Number of pixels, vertical | 272 |
Number of colours of the display | 16000000 |
Number of HW-interfaces RS-485 | 1 |
Number of HW-interfaces serial TTY | - |
Number of buttons with LED | - |
Height of the front | 108.5 mm |
Screen diagonal | 4 inch |
Supply voltage AC 60 Hz | - - - V |
Supply voltage DC | 24 - 24 V |
Operating temperature | 0 - 50 °C |
Supply voltage AC 50 Hz | - - - V |
Supporting protocol for Data-Highway | No |
Supporting protocol for SERCOS | No |
Supporting protocol for INTERBUS | No |
Wall mounting/direct mounting | Yes |
Process value representation (output) possible | Yes |
Supporting protocol for MODBUS | Yes |
With SW interfaces | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.