false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

I-vo Safety Spectacle with Clear Lens

Product Type: Glasses
Mfr Number: 9160.265
Part Number: 1030020432

Product Description
My Price
£9.40 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Frequently Bought together

NON BRANDED

VE702GR DELTA PLUS

Qty: 1

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Protective glasses
Protective glasses
Feature Feature details
Material glass Polycarbonate
Height 38 mm
Diameter 165 mm
Length 165 mm
Size Universal
Frame colour Multi colour
Colour lens Clear
Material Polycarbonate
Frame material Plastic
Colour of lens(es) Clear
Material Polycarbonate
Type of venting None
Width 65 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.