false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Ifm Photoelectric Distance Sensor - Pnp O5D100

Product Type: M3
Mfr Number: O5D100
Part Number: 2501014528

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Optical distance sensor
Optical distance sensor
Feature Feature details
Material housing Plastic
Weight 75 g
Supply voltage 10 - 30 V
Length of sensor 46.8 mm
Ambient temperature -25 - 60 °C
Height of sensor 56 mm
Width sensor 18.2 mm
Switching frequency 11 Hz
Max. output current 100 mA
Scanning principle Push button
Type of electric connection Connector M12
Setting procedure Parameterization
Type of switching output PNP
Construction type housing Special construction
Laser protection class Class 2
Degree of protection (IP) IP67
Type of switch function Programmable/configurable
Measuring range length 30 - 2000 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.