false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

UNIVERSAL 360 PIR, recessed/surface, IP20, White

Product Type: PIR Sensors
Mfr Number: RU360-01
Part Number: 2500436857

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Material Plastic
Diameter detection range on floor 10 m
Switch-off delay 10 s
Optimum mounting height 2.8 m
Diameter 106 mm
Nominal voltage 240 V
Scan angle 360 °
Max. switching power 2000 W
Depth 57 mm
Max. duty cycle 35 min
Mounting method Surface mounted (plaster)
Degree of protection (IP) IP20
Voltage type AC
Sensor type Passive infrared
Model Movement sensor
Colour White
Material quality Thermoplastic
Suitable for ceiling mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.