false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Remote PIR Detector for DALI Ballasts 360° Flush Mount

Product Type: PIR Sensors
Mfr Number: MLS2001DALIF
Part Number: 2500361663

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Model Presence detector
Frequency 50 - 50 Hz
Remote operation Yes
Scan angle 360 °
Diameter detection range on floor 6 m
Nominal voltage 230 V
Max. starting current 10 A
Optimum mounting height 3 m
Height 62 mm
Diameter 100 mm
Colour White
Material Plastic
Sensor type Passive infrared
Voltage type AC
Degree of protection (IP) IP3X
Mounting method Flush mounted (plaster)
Material quality Thermoplastic
Suitable for ceiling mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.