false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

PIR Occupancy Switch with Intelligent Photocell 100° 30-1000lux Batten Mount

Product Type: PIR Sensors
Mfr Number: BMINTPIR5M
Part Number: 2500568770

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Model Presence detector
Scan angle 100 °
Min. starting current 1 A
Width 50 mm
Diameter detection range on floor 5 m
Max. duty cycle 40 min
Max. starting current 6 A
Optimum mounting height 2.4 m
Height 120 mm
Switching-on delay 10 s
Depth 36 mm
Max. switching power 1500 W
Colour White
Sensor type Passive infrared
Suitable for ceiling mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day