false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Luxomat Surface Mount PIR Detector 360° 1 Channel 10m

Product Type: PIR Sensors
Mfr Number: 92190
Part Number: 2500161314

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Substation input No
With remote control Yes
Suitable for wireless transmission No
Bridging switch Yes
Remote operation Yes
With alarm function Yes
Creep-under protection Yes
Transparent No
Animal zone No
Halogen free Yes
Detection angle horizontal 0 - 360 °
Staircase monitoring Yes
Response value sensitivity adjustable Yes
With DALI interface No
Response value luminosity adjustable Yes
Dim function with dimmer basic element No
Forced switch off Yes
Networkable No
Teach-function for response value luminosity Yes
With signal unit No
Constant light control No
HVAC-control No
Suitable for C-load Yes
Response value luminosity 10 - 2000 lx
Temperature -25 - 50 °C
Switch-off delay 1800 s
Nominal voltage 230 V
Mounting method Surface mounted (plaster)
Degree of protection (IP) IP44
Voltage type AC
Surface finishing Not applicable
Sensor type Passive infrared
Colour White
Model Movement sensor
Material Plastic
Max. transmission range sideways 5 m
Max. transmission range frontally 3 m
Frequency 50 - 60 Hz
Number of switching zones 1
Optimum mounting height 2.5 m
Control current 1.8 mA
Max. duty cycle 30 min
Min. switch-on time 30 s
RAL-number (akin) 9010
Diameter detection range on floor 10 m
Max. starting current 10 A
Max. switching power 2300 W
Surface protection Untreated

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.