false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Luxomat External PIR Detector 200° 12m 1-Channel Black

Product Type: PIR Sensors
Mfr Number: 91022
Part Number: 2500160950

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Surface finishing Matt
Depth 103 mm
Optimum mounting height 2.5 m
Width 78 mm
RAL-number (akin) 9005
Frequency 50 - 60 Hz
Nominal voltage 240 V
Detection angle horizontal 200 - 200 °
Suitable for wall mounting Yes
Min. switch-on time 4 s
Height 80 mm
Max. presence range 209 m²
Material quality Thermoplastic
Material Plastic
Model Movement sensor
Voltage type AC
Mounting method Surface mounted (plaster)
Degree of protection (IP) IP54
Colour Black
Max. duty cycle 20 min
Suitable for ceiling mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.