false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Luxomat External PIR Detector 140° 12m 1-Channel Black

Product Type: PIR Sensors
Mfr Number: 91021
Part Number: 2500160941

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Material quality Thermoplastic
Width 78 mm
Optimum mounting height 2.5 m
Max. duty cycle 20 min
Nominal voltage 240 V
Detection angle horizontal 140 - 140 °
Frequency 50 - 60 Hz
Min. switch-on time 4 s
Suitable for wall mounting Yes
Height 80 mm
Depth 103 mm
Max. presence range 176 m²
Model Movement sensor
Degree of protection (IP) IP54
Mounting method Surface mounted (plaster)
Voltage type AC
Material Plastic
Surface finishing Matt
Colour Black
RAL-number (akin) 9005
Suitable for ceiling mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.