false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

IS 1 Infrared Motion Detector Black

Product Type: PIR Sensors
Mfr Number: 600419
Part Number: 2500222929

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
With DALI interface No
With remote control No
Suitable for wireless transmission No
Remote operation No
Bridging switch No
With alarm function No
Creep-under protection No
Animal zone No
Transparent No
Halogen free No
Staircase monitoring No
Response value sensitivity adjustable No
Suitable for C-load No
Response value luminosity adjustable No
Substation input No
Dim function with dimmer basic element No
Forced switch off No
Networkable No
Teach-function for response value luminosity No
With signal unit No
Constant light control No
HVAC-control No
Detection angle horizontal - 120 °
Response value luminosity 2 - 2000 lx
Frequency 50 - 60 Hz
Nominal voltage 240 V
Degree of protection (IP) IP54
Mounting method Surface mounted (plaster)
Colour Black
Voltage type AC
Model Movement sensor
Sensor type Passive infrared
Material Plastic
Material quality Thermoplastic
Max. transmission range frontally 10 m
Switch-off delay 8 s
Max. transmission range sideways 5 m
Temperature -20 - 50 °C
Height 80 mm
Depth 120 mm
Optimum mounting height 2 m
Max. duty cycle 35 min
RAL-number (akin) 9005
Min. switch-on time 8 s
Max. switching power 500 W
Diameter detection range on floor 10 m
Surface finishing Matt

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.