false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Moisture-Proof Microwave Presence Detector Premium Ceiling Mount

Product Type: Occupancy Sensors
Mfr Number: MWS1A-C-IP-PRM
Part Number: 2500439819

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Movement sensor complete
Movement sensor complete
Feature Feature details
Model Presence detector
With DALI interface No
Diameter detection range on floor 10 m
Nominal voltage 230 V
Max. duty cycle 99 min
Width 110 mm
Max. starting current 10 A
Height 110 mm
Optimum mounting height 2.8 m
Switching-on delay 10 s
Depth 63 mm
Colour White
Material Plastic
Voltage type AC
Material quality Thermoplastic
Mounting method Surface mounted (plaster)
Degree of protection (IP) IP66
Suitable for ceiling mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.