false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2x35/49W T5 High Frequency Digital Dimmable Electronic Ballast

Product Type: Ballasts & Control Gear
Mfr Number: 22185097
Part Number: 2450068565

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ballast
Ballast
Feature Feature details
Suitable for lamp type T5
For lamp type T26 No
For lamp type T-R No
For lamp type TC-T No
For lamp type TC-S No
For lamp type HI No
For lamp type HM No
For lamp type HS No
For lamp type T16-R No
For lamp type LS No
For lamp type T38 No
For lamp type TC-F No
For lamp type TC-QEL No
For lamp type TC-SEL No
For lamp type T-U No
Multiwatt model Yes
Dimmable Yes
For lamp type T16 Yes
For lamp type T7 No
Type of dimming DALI
Dimming Type DALI
Housing Metal housing
Protection class I
Model Electronic
Width 101 mm
Length 360 mm
Height 21 mm
Nominal voltage 220 - 240 V
Suitable for lamp power 35 W
Suitable for number of lamps 2
For lamp type TC-D No
For lamp type TC-DD No
For lamp type TC-L No
For lamp type TC-DEL No
For lamp type TC-TEL No
With pull relief No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.