Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Ballast | |
For lamp type LS | No |
---|---|
For lamp type T16 | No |
For lamp type T26 | No |
For lamp type T-R | No |
For lamp type TC-T | No |
For lamp type TC-S | No |
For lamp type HM | No |
For lamp type HI | No |
For lamp type HS | No |
For lamp type T7 | No |
For lamp type T16-R | No |
For lamp type T38 | No |
For lamp type TC-F | No |
For lamp type TC-QEL | No |
For lamp type TC-SEL | No |
For lamp type T-U | No |
Multiwatt model | Yes |
With pull relief | No |
Nominal voltage | 220 - 240 V |
---|---|
Protection class | None |
Housing | Plastic housing |
Suitable for lamp type | Compact Fluorescent |
Type of dimming | Not dimmable |
Length | 103 mm |
Width | 101 mm |
Height | 31 mm |
Suitable for lamp power | 18 W |
Model | Electronic |
Suitable for number of lamps | 1 |
Dimmable | No |
For lamp type TC-D | No |
For lamp type TC-DD | No |
For lamp type TC-L | No |
For lamp type TC-DEL | Yes |
For lamp type TC-TEL | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.