80°,Rated luminous flux acc. IEC 62722-2-1,Direct,Dimming Touch and Dim,Luminaire with cover,Material cover,Downlighter,Lighting fixture,Plastic luminaire,Dimming manufacturer's proprietary system,Ambient temperature,Impact strength,Protection class,Showcase luminaire,Colour housing,Panel luminaire,Illumination,Suitable for wall mounting,II,Outdoor lantern,AC,Fluorescent wall luminaire,Window fittings,Rated life time L80/B10 at 25 °C,Circuit,Dimming Sine Wave Reduction,Type of wiring,1.195mm,Beam angle,Machine and work bench luminaire,PL luminaire,Prisms luminaire,Suitable for surface mounting,Bulleye,Well glass luminaire,Lamp holder,Dimming GPRS,Not dimmable,Rated life time L70/B50 at 25 °C,Glass luminaire,Control gear included,Built-in length,Ceiling and wall luminaire,Ceiling- and wall luminaire,Dimming potentiometer (integrated),Surface finishing,Luminaire,Machine luminaire,Recessed luminaire,Bed lighting luminaire,Suitable for light line configuration,Suitable for suspended mounting,Dimming Zigbee,Recessed mounted ceiling- and wall luminaire,Type of grid,Bed wall luminaire,Gallery luminaire,-lm/W,Watertight luminaire,11.75mm,Built-in height/depth,Width,LED not exchangeable,Suitable for built-in mounting,Energy efficiency class,Suitable for ceiling mounting,Surface-mounted luminaire,Halogen luminaire,Dimming DALI,Facade luminaire,Suitable for number of lamps,-lm,Dimming programmable,Height/depth,Length,Dimming DSI,Type of dimming,Light distributor,Dimming phase cut-on,Covering of the luminaire with thermally insulating material possible,With air slots,Filament test according to IEC 60695-2-10,Nominal voltage,Filament test according to IEC 60695-2-11,Suitable for emergency lighting,IP20,Light sharing,Colour of light,Material housing,IK06,Surface mounted ceiling- and wall luminaire,-mm,Dimming RF,Electronic ballast standard,Lamp power,Rated life time L90/B10 at 25 °C,Colour rendering index CRI,Wall luminaire,Built-in diameter,PL-wall luminaire,Energy efficiency class of the built-in lamp,Luminaire for recessed- and surface mounting,Emergency unit integrated,Incandescent wall luminaire,Power factor,Rated life time L80/B50 at 25 °C,Lamp type,With light sensor,4W,Connection type,Aluminium,Dimming with push-button,Porch luminaire,Gym luminaire,Dimming mains voltage modulation,With light source,Light outlet,Dimming 1-10 V,Conductor cross section,Dimming LineSwitch,Wall-mounted luminaire,Power supply energy efficiency index (EEI),Degree of protection (NEMA),Grid luminaire,Rated life time L70/B10 at 25 °C,Built-in width,Security luminaire,Ceiling-/wall luminaire,Mirror light,Work bench luminaire,Reflector,Voltage type,-W,Dimming DMX,With movement sensor,2.75mm,Rated ambient temperature acc. IEC62722-2-1,Highest energy efficiency class of the exchangeable lamp,-mm²,Colour temperature,Dimming 0-10 V,LED nominal current at constant current,Lighting luminaire,Outer diameter,-h,Strips ceiling luminaire,105mm,Number of poles,Nominal current,Fluorescent luminaire,Lamp power at multiwatt,Luminaire efficacy,Max. system power,Dimming phase cut-off,Fit for monitor workplace acc. EN 12464-1,Dimming depending on control gear,Energy efficiency class of the provided exchangeable built-in lamp,White,FL luminaire,Lowest energy efficiency class of the exchangeable lamp,No dim function,Outdoor luminaire" />
LEDVANCE 807303 | PANEL PERFORMANCE 1200 40 W 4000 K WT | Rexeluk
80°,Rated luminous flux acc. IEC 62722-2-1,Direct,Dimming Touch and Dim,Luminaire with cover,Material cover,Downlighter,Lighting fixture,Plastic luminaire,Dimming manufacturer's proprietary system,Ambient temperature,Impact strength,Protection class,Showcase luminaire,Colour housing,Panel luminaire,Illumination,Suitable for wall mounting,II,Outdoor lantern,AC,Fluorescent wall luminaire,Window fittings,Rated life time L80/B10 at 25 °C,Circuit,Dimming Sine Wave Reduction,Type of wiring,1.195mm,Beam angle,Machine and work bench luminaire,PL luminaire,Prisms luminaire,Suitable for surface mounting,Bulleye,Well glass luminaire,Lamp holder,Dimming GPRS,Not dimmable,Rated life time L70/B50 at 25 °C,Glass luminaire,Control gear included,Built-in length,Ceiling and wall luminaire,Ceiling- and wall luminaire,Dimming potentiometer (integrated),Surface finishing,Luminaire,Machine luminaire,Recessed luminaire,Bed lighting luminaire,Suitable for light line configuration,Suitable for suspended mounting,Dimming Zigbee,Recessed mounted ceiling- and wall luminaire,Type of grid,Bed wall luminaire,Gallery luminaire,-lm/W,Watertight luminaire,11.75mm,Built-in height/depth,Width,LED not exchangeable,Suitable for built-in mounting,Energy efficiency class,Suitable for ceiling mounting,Surface-mounted luminaire,Halogen luminaire,Dimming DALI,Facade luminaire,Suitable for number of lamps,-lm,Dimming programmable,Height/depth,Length,Dimming DSI,Type of dimming,Light distributor,Dimming phase cut-on,Covering of the luminaire with thermally insulating material possible,With air slots,Filament test according to IEC 60695-2-10,Nominal voltage,Filament test according to IEC 60695-2-11,Suitable for emergency lighting,IP20,Light sharing,Colour of light,Material housing,IK06,Surface mounted ceiling- and wall luminaire,-mm,Dimming RF,Electronic ballast standard,Lamp power,Rated life time L90/B10 at 25 °C,Colour rendering index CRI,Wall luminaire,Built-in diameter,PL-wall luminaire,Energy efficiency class of the built-in lamp,Luminaire for recessed- and surface mounting,Emergency unit integrated,Incandescent wall luminaire,Power factor,Rated life time L80/B50 at 25 °C,Lamp type,With light sensor,4W,Connection type,Aluminium,Dimming with push-button,Porch luminaire,Gym luminaire,Dimming mains voltage modulation,With light source,Light outlet,Dimming 1-10 V,Conductor cross section,Dimming LineSwitch,Wall-mounted luminaire,Power supply energy efficiency index (EEI),Degree of protection (NEMA),Grid luminaire,Rated life time L70/B10 at 25 °C,Built-in width,Security luminaire,Ceiling-/wall luminaire,Mirror light,Work bench luminaire,Reflector,Voltage type,-W,Dimming DMX,With movement sensor,2.75mm,Rated ambient temperature acc. IEC62722-2-1,Highest energy efficiency class of the exchangeable lamp,-mm²,Colour temperature,Dimming 0-10 V,LED nominal current at constant current,Lighting luminaire,Outer diameter,-h,Strips ceiling luminaire,105mm,Number of poles,Nominal current,Fluorescent luminaire,Lamp power at multiwatt,Luminaire efficacy,Max. system power,Dimming phase cut-off,Fit for monitor workplace acc. EN 12464-1,Dimming depending on control gear,Energy efficiency class of the provided exchangeable built-in lamp,White,FL luminaire,Lowest energy efficiency class of the exchangeable lamp,No dim function,Outdoor luminaire" />
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
Cookie preferences
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
Confirm add to cart
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
· Energy savings of up to 50 % (compared to luminaires that use fluorescent lamps)
· Energy savings of up to 50 % (compared to luminaires that use fluorescent lamps)
· External driver for extended flexibility
· Light guide plate with micro structure made of non-yellowing material for long lifetime
· Easy and quick installation
· Low flicker light thanks to special electronic control gear
· 5 years guarantee
· Direct replacement for luminaires with fluorescent lamps
Technical Specifications
Technical Specifications
Ceiling-/wall luminaire
Covering of the luminaire with thermally insulating material possible
No
Dimming depending on control gear
No
Suitable for ceiling mounting
No
With air slots
No
Emergency unit integrated
No
Suitable for surface mounting
No
Fit for monitor workplace acc. EN 12464-1
No
Control gear included
No
Suitable for built-in mounting
No
Suitable for wall mounting
No
Dimming DSI
No
Luminaire with limited surface temperature, sign "D“
No
With light source
No
Suitable for emergency lighting
No
Suitable for light line configuration
No
Suitable for suspended mounting
No
With light sensor
No
With movement sensor
No
LED nominal current at constant current
- mA
Rated ambient temperature acc. IEC62722-2-1
- °C
Dimming potentiometer (integrated)
No
Dimming phase cut-on
No
Dimming programmable
No
Dimming 1-10 V
No
Dimming 0-10 V
No
Dimming DALI
No
Dimming manufacturer's proprietary system
No
Dimming mains voltage modulation
No
Dimming phase cut-off
No
Dimming RF
No
Colour temperature
- K
No dim function
No
Dimming Touch and Dim
No
Dimming GPRS
No
Dimming Sine Wave Reduction
No
Dimming LineSwitch
No
Dimming Zigbee
No
Dimming with push-button
No
Dimming DMX
No
Colour of light
White
Length
1.195 mm
Built-in diameter
- mm
Conductor cross section
- mm²
Built-in width
2.75 mm
Lamp power
4 W
Outer diameter
- mm
Width
- mm
Voltage type
AC
Colour housing
White
Number of poles
-
Degree of protection (IP)
IP20
Impact strength
IK06
Beam angle
Extreme wide beam >80°
Lamp type
LED not exchangeable
Type of dimming
Not dimmable
Protection class
II
Light outlet
Direct
Type of control gear
Electronic ballast standard
Rated life time L70/B50 at 25 °C
- h
Nominal current
1.2 mA
Nominal voltage
220 V
Ambient temperature
- °C
Suitable for lamp power
- W
Rated life time L80/B10 at 25 °C
- h
Rated life time L90/B50 at 25 °C
- h
Rated life time L90/B10 at 25 °C
- h
Luminaire efficacy
- lm/W
Rated life time L70/B10 at 25 °C
- h
Material housing
Aluminium
Rated life time L80/B50 at 25 °C
- h
Power factor
-
Built-in height/depth
- mm
Rated luminous flux acc. IEC 62722-2-1
- lm
Max. system power
- W
Suitable for number of lamps
-
Built-in length
11.75 mm
Height/depth
105 mm
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.