Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming manufacturer's proprietary system | No |
---|---|
Dimming touch and dim | No |
Control gear included | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | Yes |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Suitable for recessed mounting | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Suitable for clamp-mounting | Yes |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Dimming 1-10 V | No |
Dimming programmable | No |
With light sensor | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Filament test according to IEC 60695-2-11 | None |
---|---|
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Adjustability | Swivelling |
Light source type | LED non-replaceable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Maximum system power | 8.5 W |
Light outlet | Direct |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Black |
Luminaire efficacy | 49.41 lm/W |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Connectable conductor cross section | 6 mm² |
Nominal voltage | 12 V |
Luminous flux | 420 lm |
Colour temperature | 2700 K |
Lamp power | 8.5 W |
Length | 186 mm |
Protection class | III |
Power factor | 0.9 |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 88 mm |
Width | 111 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 420 lm |
Outer diameter | 55 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.