Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Replaceable control gear | No |
---|---|
Control gear included | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Light source included | Yes |
IFTTT support available | No |
Dimming touch and dim | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Dimming leading edge | No |
Dimming with push-button | No |
Emergency power supply integrated | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Dimming LineSwitch | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming DALI-2 | No |
Dimming 0-10 V | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Light outlet | Direct |
---|---|
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP65 |
Housing surface protection | Lacquered |
Colour of light | White |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Glass transparent |
Light sharing | Symmetric |
Colour temperature switchable | Discrete positions |
Type of cabling | Suitable for through wiring |
Impact resistance (IK rating) | IK03 |
Colour rendering index (CRI/Ra) | 80-89 |
Voltage type | AC |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | Anthracite |
Power factor | 0.9 |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 450 mA |
Colour temperature | 3000 K |
Luminaire efficacy | 87.22 lm/W |
Lamp power | 18 W |
Nominal voltage | 220 V |
Length | 600 mm |
Protection class | I |
Number of poles | 3 |
Number of lamps | 1 |
Width | 62 mm |
Height/depth | 113 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1570 lm |
Rated life time L70/B50 at 25 °C | 54000 h |
Conductor cross section | 1.5 mm² |
Maximum system power | 18 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.