Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Compatible with Apple HomeKit | No |
---|---|
Dimming touch and dim | No |
Control gear included | No |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | Yes |
Dimming manufacturer's proprietary system | No |
Suitable for surface mounting | Yes |
Light source included | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming leading edge | No |
Dimming with push-button | No |
Brushed surface | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for clamp-mounting | Yes |
Dimming 1-10 V | No |
Dimming programmable | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Beam angle | Open beam/diffuse |
Light source type | LED non-replaceable |
Adjustability | not adjustable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Chrome |
Length | 185 mm |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Luminous flux | 410 lm |
Nominal voltage | 12 V |
Connectable conductor cross section | 6 mm² |
Lamp power | 6.3 W |
Colour temperature | 2700 K |
Protection class | III |
Number of poles | 2 |
Power factor | 0.9 |
Height/depth | 65 mm |
Number of lamps | 1 |
Width | 75 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Outer diameter | 65 mm |
Rated luminous flux acc. IEC 62722-2-1 | 410 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.