Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Apple HomeKit | No |
---|---|
Suitable for surface mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Suitable for recessed mounting | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Light source included | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
With light sensor | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Dimming 1-10 V | No |
No dimming function | Yes |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Impact resistance (IK rating) | IK02 |
---|---|
Colour temperature switchable | No |
Beam angle | Parallel beam <5° |
Housing surface protection | Lacquered |
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP65 |
Beam angle adjustable | No |
Colour of light | White |
Lumen setting adjustable | No |
Type of cabling | Suitable for through wiring |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Light sharing | Symmetric |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 70-79 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | White |
Length | 177 mm |
Suitable for ceiling mounting | No |
Luminaire may be covered with thermally insulating material | No |
Nominal current | 640 mA |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Colour temperature | 4000 K |
Lamp power | 29 W |
Luminaire efficacy | 96.55 lm/W |
Protection class | I |
Power factor | 0.9 |
Number of poles | 3 |
Height/depth | 666 mm |
Number of lamps | 1 |
Width | 232 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Rated luminous flux acc. IEC 62722-2-1 | 2800 lm |
Maximum system power | 29 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.