80°,Rated luminous flux acc. IEC 62722-2-1,Direct,Luminaire with cover,Matt,Material cover,Downlighter,Lighting fixture,Plastic luminaire,Ambient temperature,Impact strength,Protection class,Showcase luminaire,Colour housing,Panel luminaire,Illumination,Suitable for wall mounting,Outdoor lantern,AC,Fluorescent wall luminaire,Window fittings,III,Circuit,Beam angle,Machine and work bench luminaire,PL luminaire,Prisms luminaire,Suitable for surface mounting,Bulleye,Well glass luminaire,Lamp holder,Not dimmable,136mm,Glass luminaire,Control gear included,Built-in length,Ceiling and wall luminaire,Ceiling- and wall luminaire,1W,Surface finishing,Luminaire,Machine luminaire,Recessed luminaire,Bed lighting luminaire,Suitable for light line configuration,Suitable for suspended mounting,Recessed mounted ceiling- and wall luminaire,Type of grid,Bed wall luminaire,Gallery luminaire,Watertight luminaire,Built-in height/depth,Width,LED not exchangeable,Suitable for built-in mounting,Suitable for ceiling mounting,Surface-mounted luminaire,Plastic, transparent,Halogen luminaire,Facade luminaire,Suitable for number of lamps,Height/depth,Length,Type of dimming,Symmetric,None,Covering of the luminaire with thermally insulating material possible,With air slots,Nominal voltage,Not applicable,Suitable for emergency lighting,IK02,161mm,Light sharing,1.5W,Colour of light,Material housing,Surface mounted ceiling- and wall luminaire,Lamp power,Colour rendering index CRI,Wall luminaire,Built-in diameter,PL-wall luminaire,Luminaire for recessed- and surface mounting,Emergency unit integrated,Incandescent wall luminaire,Lamp type,With light sensor,Aluminium,Electronic transformer,Porch luminaire,Gym luminaire,With light source,Light outlet,Wall-mounted luminaire,Grid luminaire,Built-in width,Security luminaire,Ceiling-/wall luminaire,IP44,Mirror light,Work bench luminaire,Reflector,Voltage type,With movement sensor,Colour temperature,Lighting luminaire,Outer diameter,80-89,Grey,Strips ceiling luminaire,Nominal current,Fluorescent luminaire,Lamp power at multiwatt,Max. system power,Fit for monitor workplace acc. EN 12464-1,White,FL luminaire,Outdoor luminaire,100lm" /> Philips 178088716 | Wall Lighting Dusk Lantern LED PIR Selv 1W 13.6X16.1X16.1Cm Grey O | Rexeluk 80°,Rated luminous flux acc. IEC 62722-2-1,Direct,Luminaire with cover,Matt,Material cover,Downlighter,Lighting fixture,Plastic luminaire,Ambient temperature,Impact strength,Protection class,Showcase luminaire,Colour housing,Panel luminaire,Illumination,Suitable for wall mounting,Outdoor lantern,AC,Fluorescent wall luminaire,Window fittings,III,Circuit,Beam angle,Machine and work bench luminaire,PL luminaire,Prisms luminaire,Suitable for surface mounting,Bulleye,Well glass luminaire,Lamp holder,Not dimmable,136mm,Glass luminaire,Control gear included,Built-in length,Ceiling and wall luminaire,Ceiling- and wall luminaire,1W,Surface finishing,Luminaire,Machine luminaire,Recessed luminaire,Bed lighting luminaire,Suitable for light line configuration,Suitable for suspended mounting,Recessed mounted ceiling- and wall luminaire,Type of grid,Bed wall luminaire,Gallery luminaire,Watertight luminaire,Built-in height/depth,Width,LED not exchangeable,Suitable for built-in mounting,Suitable for ceiling mounting,Surface-mounted luminaire,Plastic, transparent,Halogen luminaire,Facade luminaire,Suitable for number of lamps,Height/depth,Length,Type of dimming,Symmetric,None,Covering of the luminaire with thermally insulating material possible,With air slots,Nominal voltage,Not applicable,Suitable for emergency lighting,IK02,161mm,Light sharing,1.5W,Colour of light,Material housing,Surface mounted ceiling- and wall luminaire,Lamp power,Colour rendering index CRI,Wall luminaire,Built-in diameter,PL-wall luminaire,Luminaire for recessed- and surface mounting,Emergency unit integrated,Incandescent wall luminaire,Lamp type,With light sensor,Aluminium,Electronic transformer,Porch luminaire,Gym luminaire,With light source,Light outlet,Wall-mounted luminaire,Grid luminaire,Built-in width,Security luminaire,Ceiling-/wall luminaire,IP44,Mirror light,Work bench luminaire,Reflector,Voltage type,With movement sensor,Colour temperature,Lighting luminaire,Outer diameter,80-89,Grey,Strips ceiling luminaire,Nominal current,Fluorescent luminaire,Lamp power at multiwatt,Max. system power,Fit for monitor workplace acc. EN 12464-1,White,FL luminaire,Outdoor luminaire,100lm" />