Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming sine wave reduction | No |
---|---|
Control gear included | No |
Suitable for recessed mounting | Yes |
Suitable for surface mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming DMX | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming touch and dim | No |
With movement sensor | No |
Dimming DSI | No |
IFTTT support available | No |
Replaceable control gear | No |
Suitable for traverse mounting | No |
Light source included | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming Zigbee | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Brushed surface | No |
Dimming leading edge | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Light outlet | Direct |
---|---|
Conductor cross section | 1.5 mm² |
Maximum system power | 5 W |
Colour temperature switchable | No |
Adjustability | not adjustable |
Light source type | LED replaceable |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Outer diameter | 100 mm |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Housing colour | Black |
Lamp power | 5 W |
Dimming with push-button | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 230 V |
Connectable conductor cross section | 2.5 mm² |
Cut-out diameter | 75 mm |
Protection class | II |
Length | 80 mm |
Number of poles | 2 |
Recess height/depth | 80 mm |
Number of lamps | 1 |
Height/depth | 100 mm |
Recess width | 75 mm |
Width | 100 mm |
Recess length | 75 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.