Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Light source included | Yes |
Dimming touch and dim | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming leading edge | No |
Dimming programmable | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming with push-button | No |
Bluetooth operated | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Control gear included | No |
Filament test according to IEC 60695-2-11 | None |
---|---|
Colour temperature switchable | No |
Beam angle | Extreme wide beam >80° |
Housing surface protection | Lacquered |
Colour of light | White |
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP54 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Light outlet | Direct |
Maximum system power | 7.7 W |
Light sharing | Symmetric |
Type of cabling | Ending |
Impact resistance (IK rating) | IK05 |
Voltage type | AC |
Housing material | Aluminium |
Type of grid | None |
Control gear | Not required |
Housing colour | Anthracite |
Luminaire efficacy | 83.12 lm/W |
Suitable for ceiling mounting | No |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 7.7 W |
Nominal voltage | 230 V |
Length | 220 mm |
Protection class | I |
Power factor | 0.9 |
Number of lamps | 1 |
Number of poles | 3 |
Height/depth | 75 mm |
Width | 32 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 640 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.