Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
IFTTT support available | No |
---|---|
Suitable for wall mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming RF | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
Dimming DMX | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Suitable for surface mounting | No |
Replaceable control gear | Yes |
Suitable for traverse mounting | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Emergency power supply integrated | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Brushed surface | No |
Dimming Zigbee | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Suitable for recessed mounting | Yes |
Cover material | Glass transparent |
---|---|
Conductor cross section | 1.5 mm² |
Maximum system power | 11 W |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Adjustability | not adjustable |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Degree of protection (IP rating) | IP20 |
Width | 83 mm |
Light sharing | Symmetric |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Surface protection | Lacquered |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Protection class | II |
Length | 83 mm |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Luminous flux | 860 lm |
Colour temperature | 3000 K |
Lamp power | 11 W |
Connectable conductor cross section | 2.5 mm² |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Cut-out diameter | 70 mm |
Nominal voltage | 220 V |
Luminaire efficacy | 78.18 lm/W |
Housing colour | White |
Power factor | 0.9 |
Recess height/depth | 60 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 62 mm |
Recess width | 70 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Recess length | 70 mm |
Rated luminous flux acc. IEC 62722-2-1 | 860 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.