Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Apple HomeKit | No |
---|---|
Dimming touch and dim | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Dimming DSI | No |
Light source included | Yes |
Control gear included | Yes |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Replaceable control gear | No |
IFTTT support available | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
No dimming function | Yes |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Light outlet | Direct |
---|---|
Maximum system power | 3.5 W |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP55 |
Beam angle adjustable | No |
Light sharing | Symmetric |
Lumen setting adjustable | No |
Cover material | Plastic matt/satinised |
Conductor cross section | 0.75 mm² |
Type of cabling | Suitable for through wiring |
Impact resistance (IK rating) | IK03 |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Housing colour | White |
Protection class | I |
Luminaire efficacy | 17.14 lm/W |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 700 mA |
Colour temperature | 3000 K |
Lamp power | 3.5 W |
Nominal voltage | 100 V |
Length | 173 mm |
Type of grid | None |
Power factor | 0.9 |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 67 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Width | 85 mm |
Rated luminous flux acc. IEC 62722-2-1 | 60 lm |
Colour temperature switchable | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.