Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
---|---|
Control gear included | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Dimming touch and dim | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Replaceable control gear | No |
IFTTT support available | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Suitable for suspended mounting | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Light source included | No |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Light source type | LED replaceable |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP44 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Glass transparent |
Light sharing | Symmetric |
Colour temperature switchable | No |
Lamp cap/base | E27 |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Protection class | I |
Length | 260 mm |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 60 W |
Nominal voltage | 230 V |
Housing colour | Anthracite |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 230 mm |
Width | 230 mm |
Maximum system power | 60 W |
Outer diameter | 230 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.