Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming sine wave reduction | No |
---|---|
Control gear included | Yes |
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Suitable for surface mounting | Yes |
With movement sensor | No |
Light source included | Yes |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming programmable | No |
Suitable for ceiling mounting | No |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Light outlet | Direct |
---|---|
Beam angle | Wide beam 40-80° |
Light source type | LED non-replaceable |
Colour of light | White |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP65 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Light sharing | Symmetric |
Filament test according to IEC 60695-2-11 | None |
Colour temperature switchable | No |
Type of cabling | Ending |
Colour rendering index (CRI/Ra) | 80-89 |
Voltage type | AC |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Anthracite |
Power factor | 0.9 |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 500 mA |
Nominal voltage | 220 V |
Colour temperature | 3000 K |
Lamp power | 11 W |
Length | 160 mm |
Luminaire efficacy | 59.09 lm/W |
Protection class | I |
Number of lamps | 2 |
Number of poles | 3 |
Height/depth | 93 mm |
Width | 160 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 650 lm |
Conductor cross section | 1.5 mm² |
Maximum system power | 11 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.