Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Control gear included | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming touch and dim | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming Zigbee | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Bluetooth operated | No |
Emergency power supply integrated | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | Discrete positions |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP44 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic matt/satinised |
Maximum system power | 20 W |
Light outlet | Direct |
Voltage type | AC |
Type of cabling | Ending |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | White |
Power factor | 0.9 |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 20 W |
Nominal voltage | 220 V |
Nominal current | 500 mA |
Luminaire efficacy | 125 lm/W |
Length | 124 mm |
Protection class | I |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 400 mm |
Width | 400 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Rated luminous flux acc. IEC 62722-2-1 | 2700 lm |
Outer diameter | 400 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.